Cable Reel Transporter

Item #: 81575

Cat #: 916

UPC: 783310329350

Sign In or Register to view pricing and more.
Documents & Guides
Cable Reel Transporter, Length: 63", Width: 29-7/8", Height: 26-3/4", Capacity: 20" Wide x 40" Diameter, Weight Capacity: 300 lbs, Weight: 110 lbs

Overview

Cable Reel Transporter, Length: 63", Width: 29-7/8", Height: 26-3/4", Capacity: 20" Wide x 40" Diameter, Weight Capacity: 300 lbs, Weight: 110 lbs
All steel welded frame withheavy-duty wheels Unique design provides easy setup for cable payout Handle folds to save spacewhen using as a dispenser
Also known as: 783310329350, 916

Specifications

Type: Cart
Type: Cart

Customer Reviews

No reviews for this product
(0)