Compression Buttsplice, Copper, 600 MCM, Long Barrel

Item #: 81572

Cat #: YS36

UPC: 781810526255

Documents & Guides
Compression Buttsplice, Copper, Tin Plated, 600 MCM, Long Barrel, 5.85 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code Green
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Buttsplice, Copper, Tin Plated, 600 MCM, Long Barrel, 5.85 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 volts to 35 kV, Color Code Green
Also known as: 781810526255, YS36

Specifications

Color: Green
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 600
Color: Green
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 600

Customer Reviews

No reviews for this product
(0)