Enclosure, Type 3R, Lift-Off Cover, 30" x 24" x 8"

Item #: 81561

Cat #: A30R248HCLO

UPC: 783510389703

Sign In or Register to view pricing and more.
Documents & Guides
Type 3R Enclosure/Lift-Off Hinge, Bulletin A3LO (Hinged Cover Lift-off Type 3R Enclosures), Size/Dims: 30" x 24" x 8", Material/Finish: Galv/Paint

Overview

Type 3R Enclosure/Lift-Off Hinge, Bulletin A3LO (Hinged Cover Lift-off Type 3R Enclosures), Size/Dims: 30" x 24" x 8", Material/Finish: Galv/Paint
Also known as: 783510389703, A30R248HCLO

Specifications

Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3

Customer Reviews

No reviews for this product
(0)