Compression Buttsplice, Copper, 750 MCM, Long Barrel

Item #: 81560

Cat #: YS39

UPC: 781810526859

Documents & Guides
Compression Buttsplice, Copper, Tin Plated, 750 MCM, Long Barrel, 6.38 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Buttsplice, Copper, Tin Plated, 750 MCM, Long Barrel, 6.38 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Black
Also known as: 781810526859, YS39

Specifications

Material: Copper
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 750
Material: Copper
Standards: California Proposition 65
Color: Black
Allowable Gauge Range: 750

Customer Reviews

No reviews for this product
(0)