90A 3POLE 25KA 480/277 CKT BKR

Item #: 815590

Cat #: TEYD3090B

UPC: 783164461824

Sign In or Register to view pricing and more.
Documents & Guides
90A 3POLE 25KA 480/277 CKT BKR

Overview

90A 3POLE 25KA 480/277 CKT BKR
Also known as: 783164461824, TEYD3090B

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 90
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 90
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)