Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Step Bit, Kwik Stepper, Length: 1-7/8", Diameter: 1/2", Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gauge.
Overview
Step Bit, Kwik Stepper, Length: 1-7/8", Diameter: 1/2", Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gauge.
Unique split-tip design penetrates through steel faster Resists walking or skidding, even on round surfaces Balanced, double-flute construction requires less pressure, does the work for you Designed and manufactured in USA.
Also known as: 783310344100, 34410
Specifications
Diameter: | 1/2 in |
Type: | Step Bit |
Length: | 1 7/8 in |
Diameter: | 1/2 in |
Length: | 1 7/8 in |
Type: | Step Bit |
Customer Reviews
No reviews for this product
(0)