13W PAR38 LED Lamp, 50K, Coated

Item #: 815533

Cat #: 06411F

UPC: 726585064113

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, Safety Coated, 13 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1120, CRI: 80, Color Temperature: 5000K, Beam Angle: Flood 30 Degree

Overview

LED Lamp, Dimmable, Safety Coated, 13 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1120, CRI: 80, Color Temperature: 5000K, Beam Angle: Flood 30 Degree
Also known as: 726585064113, 06411F

Specifications

Base: Medium Screw (E26)
Wattage: 13
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 1120
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 30°
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 1120
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Wattage: 13
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 30°

Customer Reviews

No reviews for this product
(0)