Compression Buttsplice, Copper, 4 AWG, Standard Barrel

Item #: 81536

Cat #: YS4CLBOX

UPC: 781810555507

Sign In or Register to view pricing and more.
Documents & Guides
Compression Buttsplice, Copper, Tin Plated, 4 AWG, Standard Barrel, 1.75 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Gray

Overview

Compression Buttsplice, Copper, Tin Plated, 4 AWG, Standard Barrel, 1.75 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Gray
Also known as: 781810555507, YS4CLBOX

Specifications

Material: Copper
Color: Gray
Standards: California Proposition 65
Allowable Gauge Range: 4
Material: Copper
Standards: California Proposition 65
Color: Gray
Allowable Gauge Range: 4

Customer Reviews

No reviews for this product
(0)