LEV TCR15-T TMPR RESIST DUP C

Item #: 815303

Cat #: TCR15-T

UPC: 078477655399

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper-Resistant, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap - LIGHT ALMOND

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper-Resistant, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap - LIGHT ALMOND
15A 125V NEMA 5-15R 2P 3W Tamper-Resistant. Narrow Body Duplex Receptacle. Straight Blade. Commercial Grade. Self Grounding. Side Wired. Steel Strap - Light Almond
Also known as: 078477655399, TCR15-T

Specifications

Color: Light Almond
Material: Thermoplastic
Type: Self-Grounding
Color: Light Almond
Type: Self-Grounding
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)