889 MiniCable

Item #: 8153

Cat #: 889N-F4AF-6F

UPC: 662468941228

Sign In or Register to view pricing and more.
Documents & Guides
AB 889N-F4AF-6F 889N MINI CORD SET

Overview

AB 889N-F4AF-6F 889N MINI CORD SET
Also known as: 662468941228, 889N-F4AF-6F

Specifications

Type: NM-B, Direct Burial, UF
Color: Blue
Length: 2500 ft
Jacket: PVC, Polyvinyl Chloride
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Type: NM-B, Direct Burial, UF
Length: 2500 ft
Material: Copper
Conductors: 1
Color: Blue
Jacket: PVC, Polyvinyl Chloride
Volts AC: 600
Gauge: 14

Customer Reviews

No reviews for this product
(0)