SW NOT FUSIBLE HD 600V 600A 3P STAINLESS

Item #: 815223

Cat #: CHU366DS

UPC: 785901414292

Sign In or Register to view pricing and more.
Documents & Guides
SW NOT FUSIBLE HD 600V 600A 3P STAINLESS

Overview

SW NOT FUSIBLE HD 600V 600A 3P STAINLESS
Also known as: 785901414292, CHU366DS

Specifications

Poles: 3
Amps: 600
Mounting: Surface
Volts AC: 600
Poles: 3
Mounting: Surface
Amps: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)