SW NOT FUSIBLE HD 600V 200A 3P STAINLESS

Item #: 815222

Cat #: CHU364DS

UPC: 785901994664

Sign In or Register to view pricing and more.
Documents & Guides
SW NOT FUSIBLE HD 600V 200A 3P STAINLESS

Overview

SW NOT FUSIBLE HD 600V 200A 3P STAINLESS
Also known as: 785901994664, CHU364DS

Specifications

Amps: 200
Poles: 3
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Amps: 200
Mounting: Surface
Standards: California Proposition 65
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)