Type: Disconnect with Handle, 20" x 22" x 10"

Item #: 81522

Cat #: A20SA2210LPPL

UPC: 783510402990

Sign In or Register to view pricing and more.
Documents & Guides
Type 12 Disconnect Enclosure with Handle, Size/Dims: 20" x 22" x 10", Material/Finish: Steel/Paint

Overview

Type 12 Disconnect Enclosure with Handle, Size/Dims: 20" x 22" x 10", Material/Finish: Steel/Paint
Also known as: 783510402990, A20SA2210LPPL

Specifications

IP/NEMA Rating: IP65, NEMA 12
Material: Steel
IP/NEMA Rating: IP65, NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)