Metallic Whip, 18/3 Solid, 6' Long, 3/8" Aluminum Flex

Item #: 815154

Cat #: 55293002

UPC: 032886056420

Sign In or Register to view pricing and more.
Documents & Guides
Metallic Whip, 18/3 Solid, 6' Long, 3/8" Aluminum Flex

Overview

Metallic Whip, 18/3 Solid, 6' Long, 3/8" Aluminum Flex
Also known as: 032886056420, 55293002

Specifications

Gauge: 18
Conductors: 3
Volts AC: 120
Material: Copper
Jacket: Aluminum
Length: 6 ft
Stranding: Solid
Gauge: 18
Volts AC: 120
Jacket: Aluminum
Stranding: Solid
Conductors: 3
Material: Copper
Length: 6 ft

Customer Reviews

No reviews for this product
(0)