2
more
Cable Tie & Edge Clip, 8", EC5A, Black
Item #: 815124
Cat #: 156-00541
UPC: 089306310051
Sign In or Register to view pricing and more.
Documents & Guides
2-Piece Cable Tie & Edge Clip, 8.0" Long, EC5A, 1–3 mm Panel, 50lb, PA66HS/PA66HIRHSUV, Black
Overview
2-Piece Cable Tie & Edge Clip, 8.0" Long, EC5A, 1–3 mm Panel, 50lb, PA66HS/PA66HIRHSUV, Black
Also known as: 089306310051, 156-00541
Specifications
Color: | Black |
Length: | 8 in |
Material: | Nylon |
Color: | Black |
Material: | Nylon |
Length: | 8 in |
Customer Reviews
No reviews for this product
(0)