TYPE 12 SA DISC. ENC. W HANDLE

Item #: 81509

Cat #: A30SA2210LPPL

UPC: 783510403591

Documents & Guides
TYPE 12 SA DISC. ENC. W HANDLE
Sign In or Register to view pricing and more.

No associated products found.

Overview

TYPE 12 SA DISC. ENC. W HANDLE
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the Hoffman-supplied defeater door handle and handle hardware.
Also known as: 783510403591, A30SA2210LPPL

Specifications

Depth: 10 in
Height: 30 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Width: 21.380 in
Finish: Powder Coated
Depth: 10 in
IP/NEMA Rating: IP65, NEMA 12
Width: 21.380 in
Height: 30 in
Material: Steel
Finish: Powder Coated

Customer Reviews

No reviews for this product
(0)