Conduit Body, Type: LC, "R" Series, Size: 3", Die Cast Aluminum

Item #: 815061

Cat #: RLC300

UPC: 092326213196

Sign In or Register to view pricing and more.
Conduit Body, Type: LC, "R" Series, Size: .3", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LC, "R" Series, Size: .3", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 092326213196, RLC300

Specifications

Material: Die Cast Aluminum
Diameter: 3 in
Material: Die Cast Aluminum
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)