
Wire Stripper/Cutter, 8-22 AWG
Item #: 814873
Cat #: 47002
UPC: 625912470026
Documents & Guides
Wire Stripper/Cutter, Capacity: 8 - 22 AWG
Sign In or Register to view pricing and more.
No associated products found.
Overview
Wire Stripper/Cutter, Capacity: 8 - 22 AWG
Also known as: 625912470026, 47002
Specifications
Type: | Stripper |
Gauge: | 10 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 8 AWG, 20 AWG |
Type: | Stripper |
Gauge: | 10 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 8 AWG, 20 AWG |
Customer Reviews
No reviews for this product
(0)