Push Button, Illuminated, Push/Pull, Red, Maintained, 1NCL/NC Contact

Item #: 814853

Cat #: 9001KR9P35RH25

UPC: 785901914648

Push Button, 30 mm, Illuminated, 24/28 Volt AC/DC, Red, Mushroom Head, 40 mm, Push/Pull, Maintained, 1 Normally Closed Late, 1 Normally Closed, Contact, KA1 on Side #2, with Legend Plate, PULL to START/PUSH to STOP
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, 30 mm, Illuminated, 24/28 Volt AC/DC, Red, Mushroom Head, 40 mm, Push/Pull, Maintained, 1 Normally Closed Late, 1 Normally Closed, Contact, KA1 on Side #2, with Legend Plate, PULL to START/PUSH to STOP
This Harmony 9001K, modular illuminated red push button with screw-in head has 2 positions and operates with a stay-put mechanism. It has a chromium-plated metal bezel and is supplied with a 24V AC/DC integral LED, it has 40mm mushroom head with 1 x NCL + 1 x NC contacts. This mushroom shaped push button with integral LED is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and a prominent 40mm mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901914648, 9001KR9P35RH25

Specifications

Color: Red
Size: 30 mm
Type: Illuminated, Mushroom Head Pushbuttons
Diameter: 41 mm
Standards: California Proposition 65
Color: Red
Type: Illuminated, Mushroom Head Pushbuttons
Standards: California Proposition 65
Size: 30 mm
Diameter: 41 mm

Customer Reviews

No reviews for this product
(0)