Load Center, Main Lug, 150A, 120/208/240V, 3P, 30/30, NEMA 1

Item #: 8148

Cat #: CH30L3150D

UPC: 782113097909

Sign In or Register to view pricing and more.
Documents & Guides
150 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Only Loadcenter, 30-Space, 30-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: D. Dims: H: 29.13", W: 14.31", D: 3.88"

Overview

150 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Only Loadcenter, 30-Space, 30-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: D. Dims: H: 29.13", W: 14.31", D: 3.88"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 782113097909, CH30L3150D

Specifications

Phase: 3
Mounting: Flush, Surface
Family / Style: CH
Volts AC: 120/208, 240
IP/NEMA Rating: NEMA 1
Type: Main Lug
Amps: 150
Circuits: 30
Interrupt Rating AC: 10 kA
Phase: 3
Family / Style: CH
IP/NEMA Rating: NEMA 1
Amps: 150
Interrupt Rating AC: 10 kA
Mounting: Flush, Surface
Volts AC: 120/208, 240
Type: Main Lug
Circuits: 30

Customer Reviews

No reviews for this product
(0)