Interface Module, Digital, 20 Pin, Relay Master, 8 Relays, 24VDC

Item #: 81476

Cat #: 1492-XIM2024-8R

UPC: 611320136876

Sign In or Register to view pricing and more.
Documents & Guides
Interface Module, Digital, 20 Pin, Relay Master, 8 Relays, 24 Volt DC

Overview

Interface Module, Digital, 20 Pin, Relay Master, 8 Relays, 24 Volt DC
Also known as: 611320136876, 1492-XIM2024-8R

Specifications

Type: Master, Interface Module
Volts DC: 24
Amps: 48
Type: Master, Interface Module
Amps: 48
Volts DC: 24

Customer Reviews

No reviews for this product
(0)