FTC Box 16.00x14.00x6.75

Item #: 81471

Cat #: A1614CHFTC

UPC: 783510743703

Sign In or Register to view pricing and more.
Documents & Guides
Continuous Hinge with Flange Trough Collar, Type 12, 16.00x14.00x6.54, Gray, Steel

Overview

Continuous Hinge with Flange Trough Collar, Type 12, 16.00x14.00x6.54, Gray, Steel
Used in automotive and other applications that require an outward formed external flange trough collar to keep out liquids and contaminants. These enclosures feature tool-to-open latches for securing cover.
Also known as: 783510743703, A1614CHFTC

Specifications

Width: 14 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Mounting: Wall
Depth: 6.750 in
Width: 14 in
Material: Steel
Depth: 6.750 in
IP/NEMA Rating: IP65, NEMA 12
Mounting: Wall

Customer Reviews

No reviews for this product
(0)