VNTC Tray Cable, UnShielded, 18/3

Item #: 814704

Cat #: VNTC183

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
VNTC Tray Cable, UnShielded, 18 AWG, 3 Conductors

Overview

VNTC Tray Cable, UnShielded, 18 AWG, 3 Conductors
Also known as: VNTC183

Specifications

Gauge: 18
Conductors: 3
Material: Copper
Color: Black
Gauge: 18
Material: Copper
Conductors: 3
Color: Black

Customer Reviews

No reviews for this product
(0)