Push Button, Flush Head, Green, NEMA 4/4X/13, Guarded Terminals

Item #: 8147

Cat #: 800HC-AR1D1

UPC: 662468031523

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Booltess Flush Head, Green, NEMA 4/4X/13, 1 Normally Open, Standard, Contact, with Guarded Terminals, 30 mm

Overview

Push Button, Booltess Flush Head, Green, NEMA 4/4X/13, 1 Normally Open, Standard, Contact, with Guarded Terminals, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800HC-AR1D1 from Rockwell Automation® is a green, 30 mm flush-head, momentary push button. It has one normally open standard contact. And it has finger guards on terminals For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468031523, 800HC-AR1D1

Specifications

Color: Green
Size: 30 mm
Type: Bootless Flush , Guarded Terminals, Pushbutton
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Green
Type: Bootless Flush , Guarded Terminals, Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)