This product has been discontinued.
LED Module, 6", 13W, 120V, 3000K, OEM CHANNEL EXCLUSIVE
Item #:
814671
Cat #:
LED/RT6/900/830/FL80/OEM
UPC:
046135723292
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 13 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 900, CRI: 84, Color Temperature: 3000K, Diameter: 5 inch, Trim Color: White, Baffle Color: White, OEM CHANNEL EXCLUSIVE Sylvania Part # 72329
Overview
LED Module, 13 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 900, CRI: 84, Color Temperature: 3000K, Diameter: 5 inch, Trim Color: White, Baffle Color: White, OEM CHANNEL EXCLUSIVE Sylvania Part # 72329
Also known as: 046135723292, LED/RT6/900/830/FL80/OEM
Specifications
Color Temperature: | 3000 (Warm White) |
Type: | Module |
Base: | Medium Screw (E26) |
Wattage: | 13 |
Volts AC: | 120 |
Color: | White |
Diameter: | 6 in |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Diameter: | 6 in |
Type: | Module |
Wattage: | 13 |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)