SCE SCE-N12FA44

Item #: 814619

Cat #: SCE-N12FA44

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SCE SCE-N12FA44 *PANEL FANS 24VDC

Overview

SCE SCE-N12FA44 *PANEL FANS 24VDC
Also known as: SCE-N12FA44

Specifications

Material: ABS
Color: Black
Volts AC: 115
Height: 5.910 in
Width: 5.910 in
Depth: 2.880 in
Material: ABS
Volts AC: 115
Width: 5.910 in
Color: Black
Height: 5.910 in
Depth: 2.880 in

Customer Reviews

No reviews for this product
(0)