Incandescent Reflector Lamp, BR30, 65W, 130V

Item #: 814582

Cat #: 04820E

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Reflector Lamp, 65 Watt, 130 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26)

Overview

Incandescent Reflector Lamp, 65 Watt, 130 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26)
Also known as: 04820E

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 130
Wattage: 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Light Technology: Incandescent
Shape: BR30 (Bulged Reflector)
Wattage: 65

Customer Reviews

No reviews for this product
(0)