Compression Terminal, 1 Hole 3/8", 1 AWG, Copper, CU/AL Rated

Item #: 81449

Cat #: YA1CA1

UPC: 781810751206

Sign In or Register to view pricing and more.
Documents & Guides
Compression Terminal, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper/Aluminum Conductors, 1 AWG, 3/8 Inch Bolt Hole, Coded Green, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Terminal, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper/Aluminum Conductors, 1 AWG, 3/8 Inch Bolt Hole, Coded Green, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810751206, YA1CA1

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 1
Material: Copper
Volts AC: 600
Stud Size: 3/8 in
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 1

Customer Reviews

No reviews for this product
(0)