This product may not be available in all locations.
1
more
22mm Selector Switch, Knob Type, Black, Modular
Item #: 814474
Cat #: M2SS2-30B
UPC: 662019243528
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Modular Selector Switch Operator, Chrome Metal Bezel, Short Handle, Knob Type, Non-illuminated, Black, 2-Position, 45° Throw, Operating Mode: Maintained, Maintained. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***
Overview
22.5 mm, Modular Selector Switch Operator, Chrome Metal Bezel, Short Handle, Knob Type, Non-illuminated, Black, 2-Position, 45° Throw, Operating Mode: Maintained, Maintained. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***
Also known as: 662019243528, M2SS2-30B
Specifications
Family / Style: | Modular |
Type: | Non-Illuminated, Maintained, 3 Position, Selector Switch |
Color: | Black |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Family / Style: | Modular |
Color: | Black |
Type: | Non-Illuminated, Maintained, 3 Position, Selector Switch |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Customer Reviews
No reviews for this product
(0)