![Solar PV Wire, 2kV Rated, 10 AWG, White, 2000' Solar PV Wire, 2kV Rated, 10 AWG, White, 2000'](https://rexel-cdn.com/products/image.jpg?i=6AC09A89-147C-4A3B-B039-B585492CB160&f=420)
Solar PV Wire, 2kV Rated, 10 AWG, White, 2000'
Item #: 814460
Cat #: 3102NPV-WHT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Solar Photovoltaic Wire, 2kV Rated, 10 AWG, White, 2000', Cross-Linked Polyethylene Insulated
Overview
Solar Photovoltaic Wire, 2kV Rated, 10 AWG, White, 2000', Cross-Linked Polyethylene Insulated
Also known as: 3102NPV-WHT
Specifications
Gauge: | 10 |
Material: | Copper |
Color: | White |
Conductors: | 1 |
Length: | 2000 ft |
Jacket: | CPE |
Volts AC: | 2kV |
Gauge: | 10 |
Color: | White |
Length: | 2000 ft |
Volts AC: | 2kV |
Material: | Copper |
Conductors: | 1 |
Jacket: | CPE |
Customer Reviews
No reviews for this product
(0)