Cast Junction Box, 29.380 x 29.380 x 14.310", Aluminum

Item #: 814457

Cat #: AJBEW242410-QRP

UPC: 781381189552

Sign In or Register to view pricing and more.
Documents & Guides
Cast Junction Box, 29.380 x 29.380 x 14.310 Inch, Aluminum, Explosion-Proof, Dust-Ignitionproof

Overview

Cast Junction Box, 29.380 x 29.380 x 14.310 Inch, Aluminum, Explosion-Proof, Dust-Ignitionproof
Appleton's AJBEW Cast Junction Boxes feature an external flange that maximizes internal space, O-ring gasket ensures watertight integrity, and bolt-on stainless steel slotted mounting feet for horizontal or vertical mounting even on irregular surfaces.
Also known as: 781381189552, AJBEW242410-QRP

Specifications

Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 7, NEMA 9
Height: 29.380 in
Width: 29.380 in
Depth: 14.310 in
Material: Aluminum
Height: 29.380 in
Depth: 14.310 in
IP/NEMA Rating: NEMA 4X, NEMA 7, NEMA 9
Width: 29.380 in

Customer Reviews

No reviews for this product
(0)