2 AWG Aluminum Compression Lug

Item #: 81435

Cat #: YA2CA1

UPC: 781810751251

Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 2 AWG, 5/16 Inch Bolt Hole, 600 Volt to 35kV, Coded Pink, No Inspection Window
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 2 AWG, 5/16 Inch Bolt Hole, 600 Volt to 35kV, Coded Pink, No Inspection Window
Also known as: 781810751251, YA2CA1

Specifications

Mounting: 1-Hole
Color: Pink
Material: Aluminum
Standards: California Proposition 65
Stud Size: 5/16 in
Allowable Gauge Range: 2
Mounting: 1-Hole
Material: Aluminum
Stud Size: 5/16 in
Color: Pink
Standards: California Proposition 65
Allowable Gauge Range: 2

Customer Reviews

No reviews for this product
(0)