Hole Saw, 1-5/16"

Item #: 814328

Cat #: 825-1-5/16

UPC: 783310191452

Sign In or Register to view pricing and more.
Documents & Guides
Hole Saw, Diameter: 1-5/16", Conduit Size: 1", Use with Arbor Number 38506.

Overview

Hole Saw, Diameter: 1-5/16", Conduit Size: 1", Use with Arbor Number 38506.
Cut through steel, tin, aluminum, fiberglass, wood and plastic Deep 1-5/8 IN (41.3 mm) cutting depth allows for cuttingthrough 2 IN x 4 IN wood studs Extra-tough bi-metal blade- we use the highest grade oftool steel to outlast competitor's blades. That beats premature saw replacement and savesyou money Steam oxide finish - no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance Extra-thick backplate minimizes vibration for smoother, easier, less tiring cutting Made in USA
Also known as: 783310191452, 825-1-5/16

Specifications

Type: Hole Saw
Diameter: 1 5/16 in
Type: Hole Saw
Diameter: 1 5/16 in

Customer Reviews

No reviews for this product
(0)