Side Panel 48.00x14.00 fits A=

Item #: 81429

Cat #: A60SMP14

UPC: 783510744403

Documents & Guides
Side-Mounted Panels, fits 60.06, White, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Side-Mounted Panels, fits 60.06, White, Steel
Panels provide extra mounting space on the sides of enclosures. 12 gauge steel side-mounting panels are painted white. Conductive panels are steel with a conductive, corrosion-resistant coating. Panels attach securely to mounting channels. Plated steel mounting hardware is furnished.
Also known as: 783510744403, A60SMP14

Specifications

Height: 48 in
Width: 14 in
Color: White
Material: Steel
Finish: Powder Coated
Height: 48 in
Color: White
Finish: Powder Coated
Width: 14 in
Material: Steel

Customer Reviews

No reviews for this product
(0)