LED Wallpack, 13 Watt, 1200 Lumen, 4000K, 120-277V

Item #: 814239

Cat #: OLWX1LED13W40KM4

UPC: 888791000115

Documents & Guides
LED Wallpack, 13 Watt, 1200 Lumen, 4000K, 70 CRI, 120-277 Volt, Bronze Finish ***Mounting Brackets Sold Separately***
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Wallpack, 13 Watt, 1200 Lumen, 4000K, 70 CRI, 120-277 Volt, Bronze Finish ***Mounting Brackets Sold Separately***
As versatile as it is efficient, the OLWX1 is designed to replace up to 250W metal halide while saving up to 87% in energy costs. It combines multiple mounting options with the latest generation of LEDs for a wall pack luminaire that converts to a whole lot more. Whether you are mounting it to a recessed junction box, conduit/through wiring, as an uplight, as a downlight, or as a floodlight – the OLWX1 has you covered.
Also known as: 888791000115, OLWX1LED13W40KM4

Specifications

Type: Wallpack
Wattage: 13
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 1200
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color Temperature: 4000 (Cool White)
Lumens: 1200
Volts AC Range: 120 - 277
Wattage: 13
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)