FUSTAT DUAL ELEMENT PLUG

Item #: 81416

Cat #: S-3-1/2

UPC: 051712220354

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series Type S plug fuse, plug fuse, time delay, heavy duty, packaging type blister pack, 3-1/2 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, threaded mount, duel element, plastic base

Overview

Eaton Bussmann series Type S plug fuse, plug fuse, time delay, heavy duty, packaging type blister pack, 3-1/2 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, threaded mount, duel element, plastic base
-Pending Description-
Also known as: 051712220354, S-3-1/2

Specifications

Speed: Time Delay, Slow Blow
Amps: 30
Material: Plastic
Mounting: Plug
Type: Time Delay, Plug Fuse
Volts AC: 125
Speed: Time Delay, Slow Blow
Material: Plastic
Type: Time Delay, Plug Fuse
Amps: 30
Mounting: Plug
Volts AC: 125

Customer Reviews

No reviews for this product
(0)