
69.25 Heavy Duty Panel Support
Item #: 81414
Cat #: A72FSHDPS
UPC: 783510744601
Documents & Guides
Heavy Duty Panel Supports, fits 72.06, White, Steel
Sign In or Register to view pricing and more.
Overview
Heavy Duty Panel Supports, fits 72.06, White, Steel
Heavy Duty Panel Supports, sold in pairs, are used in place of the panel supports furnished with panels when heavy equipment will be installed on the panels. They extend to the bottom of the enclosure. Adjustable mounting studs allow mounting of different height panels or a combination of panels. Use mounting hardware furnished with panels.
Also known as: 783510744601, A72FSHDPS
Specifications
Height: | 72 in |
Color: | White |
Material: | Steel |
Width: | 69 in |
Height: | 72 in |
Material: | Steel |
Color: | White |
Width: | 69 in |
Customer Reviews
No reviews for this product
(0)