750 MCM Aluminum Compression Lug

Item #: 81407

Cat #: YA39A3

UPC: 781810752067

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 750 MCM, 5/8 Inch Bolt Hole, 600 Volt to 35kV, Coded Yellow, No Inspection Window

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 750 MCM, 5/8 Inch Bolt Hole, 600 Volt to 35kV, Coded Yellow, No Inspection Window
Also known as: 781810752067, YA39A3

Specifications

Mounting: 1-Hole
Material: Aluminum
Standards: California Proposition 65
Color: Yellow
Allowable Gauge Range: 750
Stud Size: 5/8 in
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 750
Material: Aluminum
Color: Yellow
Stud Size: 5/8 in

Customer Reviews

No reviews for this product
(0)