Metal Halide Lamp, Shatter-Resistant, Pulse Start, BT28, 400W

Item #: 814063

Cat #: GSS64188-2

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Shatter-Resistant, Pulse Start, 400 Watt, Bulb: BT28 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 31000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M155/S

Overview

Metal Halide Lamp, Shatter-Resistant, Pulse Start, 400 Watt, Bulb: BT28 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 31000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M155/S
Also known as: GSS64188-2

Specifications

Type: Pulse Start
Color Temperature: 4000 (Cool White)
ANSI Code: M155/E
Wattage: 400
Base: Mogul Screw (E39)
Lumens: 31000
Shape: BT28 (Blown Tubular)
Color Rendering Index (CRI): 65
Light Technology: HID
Type: Pulse Start
ANSI Code: M155/E
Base: Mogul Screw (E39)
Shape: BT28 (Blown Tubular)
Light Technology: HID
Color Temperature: 4000 (Cool White)
Wattage: 400
Lumens: 31000
Color Rendering Index (CRI): 65

Customer Reviews

No reviews for this product
(0)