LEV LOK 3W TOGGLE SW

Item #: 814011

Cat #: M1223-E

UPC: 078477494714

Sign In or Register to view pricing and more.
Documents & Guides
LEV M1223-E LEV LOK 3W TOGGLE

Overview

LEV M1223-E LEV LOK 3W TOGGLE
Also known as: 078477494714, M1223-E

Specifications

Color: Black
Type: 3-Way Switch
Material: Nylon
Color: Black
Material: Nylon
Type: 3-Way Switch

Customer Reviews

No reviews for this product
(0)