Guide - 800mm

Item #: 81400

Cat #: PG8

UPC: 783510765705

Sign In or Register to view pricing and more.
Documents & Guides
Guides, 617mm, Plated, Steel

Overview

Guides, 617mm, Plated, Steel
Equipment Guides help support rack-mounted equipment during installation. Guides mount between two pairs of rack angles. Slotted holes are provided for vertical or lateral adjustment. Furnished in pairs. Guides have plated finish. Mounting hardware included. Can be installed on 19-in. or 24-in. rack angles. Rack accessories that are shorter than the enclosure depth can be mounted to rack angles or frame accessory brackets attached to grid straps. Order these items separately.
Also known as: 783510765705, PG8

Specifications

Depth: 800 mm
Material: Steel
Depth: 800 mm
Material: Steel

Customer Reviews

No reviews for this product
(0)