Compression Lug, 1-Hole, Aluminum, 6 AWG, 1/4" Stud Size

Item #: 81393

Cat #: YA6CA1

UPC: 781810752104

Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 6 AWG, 3/8 Inch Bolt Hole, 600 Volt to 35kV, Coded Gray, No Inspection Window
Sign In or Register to view pricing and more.

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 6 AWG, 3/8 Inch Bolt Hole, 600 Volt to 35kV, Coded Gray, No Inspection Window
Explore our selection of BURNDYcompression and terminal connectors, tailored for diverse electrical applications. These products ensure robust, reliable connections with high conductivity and durability under various conditions. Our compression and terminal connectors are designed for superior performance, providing secure, efficient, and easy installations. Enhance the safety and longevity of your electrical systems with our dependable solutions.
Also known as: 781810752104, YA6CA1

Specifications

Color: Gray
Mounting: 1-Hole
Volts AC: 600
Material: Aluminum
Allowable Gauge Range: 6
Stud Size: 1/4 in
Color: Gray
Volts AC: 600
Allowable Gauge Range: 6
Mounting: 1-Hole
Material: Aluminum
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)