REM 2" SQ 8W 27K TRIC 30D TRM SIL RNG

Item #: 813924

Cat #: RDLED2S8-30YY-TS

UPC: 019813218724

Documents & Guides
No Documents Available
Recessed Downlights 573 Lumens Rdled2S8 2 Inch Square 8W 30 Degree Beam Spread 80CRI 2700K 1/2 Inch Trim Matte Silver Trim Ring
Sign In or Register to view pricing and more.

Overview

Recessed Downlights 573 Lumens Rdled2S8 2 Inch Square 8W 30 Degree Beam Spread 80CRI 2700K 1/2 Inch Trim Matte Silver Trim Ring
Also known as: 019813218724, RDLED2S8-30YY-TS

Specifications

Color Rendering Index (CRI): 82
Color: Silver
Wattage: 8
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 8
Color: Silver
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)