Duplex Receptacle, Isolated Ground, 20A, 125V

Item #: 813881

Cat #: MT563-IGI

UPC: 078477501610

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, Isolated Ground, 20 Amp, 125 Volt, NEMA 5-20R, Extra Heavy Duty Industrial Grade, Tamper Resistant, Ivory ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Duplex Receptacle, Isolated Ground, 20 Amp, 125 Volt, NEMA 5-20R, Extra Heavy Duty Industrial Grade, Tamper Resistant, Ivory ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477501610, MT563-IGI

Specifications

Type: Tamper-Resistant, Duplex
Color: Ivory
Type: Tamper-Resistant, Duplex
Color: Ivory

Customer Reviews

No reviews for this product
(0)