250 MCM Aluminum Compression Lug

Item #: 813873

Cat #: ALND-250-12-134

UPC: 783669687408

Sign In or Register to view pricing and more.
Documents & Guides
Surecrimp Aluminum Compression Lug, Conductor Size 250, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Aluminum Compression Lug, Conductor Size 250, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Manufactured from high strength aluminum alloy which offers maximum conductivity and excellent crimping characteristics, Electro-Tin plated for low contact resistance, Chamfered entry for easy conductor insertion, Color coded end cap identifies the proper compression die, Roll marked barrel for easy identification and proper location of crimps, Pre-filled with DE-OX prevents oxide from forming, Dual rated for Aluminum or Copper conductors, UL 486A/B 90° C Listed and CSA Certified, If proper high voltage spacing and insulation techniques are used, may be used for high voltage applications up to 35KV.
Also known as: 783669687408, ALND-250-12-134

Specifications

Color: Red
Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Stud Size: 1/2 in
Allowable Gauge Range: 250
Color: Red
Material: Aluminum
Stud Size: 1/2 in
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 250

Customer Reviews

No reviews for this product
(0)