Indicating Light, 30.5 mm, Heavy-Duty, Green, Plastic Lens, 24V AC/DC, No Contact Block

Item #: 813780

Cat #: 10250T206NC2N

UPC: 782113871660

Sign In or Register to view pricing and more.
Documents & Guides
Indicating Light, 30.5 mm, Heavy-Duty, Standard Operator, Green Plastic Lens, Full Voltage Light Unit, 24 Volt AC/DC, No Contact Block

Overview

Indicating Light, 30.5 mm, Heavy-Duty, Standard Operator, Green Plastic Lens, Full Voltage Light Unit, 24 Volt AC/DC, No Contact Block
Eaton's 10250T line of 30.5 mm  pushbuttons  features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113871660, 10250T206NC2N

Specifications

Volts DC: 24
Color: Green
Type: Indicator, Illuminated
Material: Plastic
Volts AC: 24
Volts DC: 24
Type: Indicator, Illuminated
Volts AC: 24
Color: Green
Material: Plastic

Customer Reviews

No reviews for this product
(0)