Servo Motors, 480VAC, 115mm, F Winding, 4500-6600 RPM, No Brake

Item #: 813706

Cat #: VPF-B1153F-PJ12AF

UPC: 885630972428

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motors, 480 Volt AC, 115 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, F Winding, 4500 - 6600 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn, Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake, Food Grade Shaft Seal

Overview

Servo Motors, 480 Volt AC, 115 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, F Winding, 4500 - 6600 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn, Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake, Food Grade Shaft Seal
Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications
Also known as: 885630972428, VPF-B1153F-PJ12AF

Specifications

Type: Food Grade, Servo Motor
Volts AC: 480
Size: 115 mm
RPM: 4500 - 6600
Type: Food Grade, Servo Motor
Size: 115 mm
Volts AC: 480
RPM: 4500 - 6600

Customer Reviews

No reviews for this product
(0)