Servo Motors, 480VAC, 115mm, F Winding, 4500-6600 RPM, 24V DC Brake

Item #: 813704

Cat #: VPF-B1153F-PJ14AF

UPC: 885630949208

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motors, VPF, Food Grade, 480 Volt AC, 115 mm Bolt Circle, Frame Size, 3 (Three) Magnet Stacks, F Winding, 4500 - 6600 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24 Volt DC Holding Brake

Overview

Servo Motors, VPF, Food Grade, 480 Volt AC, 115 mm Bolt Circle, Frame Size, 3 (Three) Magnet Stacks, F Winding, 4500 - 6600 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24 Volt DC Holding Brake
Kinetix® VPF food-grade servo motors from Allen-Bradley® are designed to meet the many unique needs of the food and beverage industry. Catalog item VPF-B1153F-PJ14AF from Rockwell Automation® is a 480 V AC Kinetix VPF food-grade servo motor with 24 V DC holding brake and 115 mm bolt circle frame size. It is 4500 RPM rated speed and multi-turn 18 bit. And it has three magnet stacks, SpeedTEC® right angle DIN, IEC metric mounting flange keyed shaft, and food grade shaft seal. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 885630949208, VPF-B1153F-PJ14AF

Specifications

Type: Food Grade, Servo Motor
Volts AC: 480
Volts DC: 24
Size: 115 mm
RPM: 4500 - 6600
Type: Food Grade, Servo Motor
Volts DC: 24
RPM: 4500 - 6600
Volts AC: 480
Size: 115 mm

Customer Reviews

No reviews for this product
(0)