This product has been discontinued.
Fluorescent Lamp, High Output, T5, 54W, 5000K
Item #: 81366
Cat #: FP54/850/C/HO/ECO
UPC: 046135210440
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, High Output, 54 Watt, Bulb: T5 (Tubular, Base: Miniature Bi-Pin (G5), Lumens: 4800, CRI: 85, Color Temp: 5000K. Length: 45 in., Standard Case Qty: 40
Overview
Fluorescent Lamp, High Output, 54 Watt, Bulb: T5 (Tubular, Base: Miniature Bi-Pin (G5), Lumens: 4800, CRI: 85, Color Temp: 5000K. Length: 45 in., Standard Case Qty: 40
Also known as: 046135210440, FP54/850/C/HO/ECO
Specifications
Lumens: | 4800 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 54 |
Color Rendering Index (CRI): | 85 |
Length: | 4 ft, 48 in |
Material: | Glass |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Lumens: | 4800 |
Wattage: | 54 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 85 |
Material: | Glass |
Base: | Miniature Bi-Pin (G5) |
Customer Reviews
No reviews for this product
(0)