
48 Port Clarity Universal Rack Mount, Cat 6
Item #: 81365
Cat #: PHD66U48
UPC: 662875441274
Documents & Guides
Universal Patch Panel, Category 6, 48-Port, Termination: 110 Style, Rack Space: 2RMU, Clarity
Sign In or Register to view pricing and more.
Overview
Universal Patch Panel, Category 6, 48-Port, Termination: 110 Style, Rack Space: 2RMU, Clarity
Clarity 6 48-port high density Category 6 patch panel is component compliant to EIA/TIA Category 6 performance requirements. It occupies two rack units, and measures 19" x 3.5". Jacks are grouped in six-port modules. Part of the Clarity 6 link and channel solution that provides significant installed performance headroom.
Also known as: 662875441274, PHD66U48
Specifications
Mounting: | Rack |
Size: | 2RMU |
Standards: | California Proposition 65 |
Number of Ports: | 48 |
Connector Type: | CAT 6 |
Mounting: | Rack |
Standards: | California Proposition 65 |
Connector Type: | CAT 6 |
Size: | 2RMU |
Number of Ports: | 48 |
Customer Reviews
No reviews for this product
(0)